Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Porasil Silica Radial-Pak Cartridge, 125 Å, 15 to 20 μm, 25 mm x 100 mm

Catalog No. 50785451 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Radial-Pak columns are plastic compression cartridge segments that insert into radial compression modules (RCM- holder sold separately) for use on liquid chromatography systems.

  • Silica chemistry
  • Normal-phase separation mode
  • pH range of 2 to 8
  • Maximum pressure of 6000 psi (415 bar)
  • Not endcapped
  • Silica bonding technology
  • Low silanol activity
  • Irregular particle shape
  • Particle size: 15 to 20 μm
  • Pore size: 125 Å
  • Radial-Pak column format
  • Surface area: 330
  • Compatible with HPLC systems
  • USP classification L3
  • Inner diameter: 25 mm
  • Length: 100 mm
  • 1 unit per package

Catalog No. 50-785-451 Supplier Waters Corp Supplier No. WAT038502
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Radial-Pak columns are plastic compression cartridge segments that insert into radial compression modules (RCM- holder sold separately) for use on liquid chromatography systems.

  • Silica chemistry
  • Normal-phase separation mode
  • pH range of 2 to 8
  • Maximum pressure of 6000 psi (415 bar)
  • Not endcapped
  • Silica bonding technology
  • Low silanol activity
  • Irregular particle shape
  • Particle size: 15 to 20 μm
  • Pore size: 125 Å
  • Radial-Pak column format
  • Surface area: 330
  • Compatible with HPLC systems
  • USP classification L3
  • Inner diameter: 25 mm
  • Length: 100 mm
  • 1 unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.