Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Silica Column, 10 μm, 125 Å, 3.9 x 300 mm

Catalog No. 502390980 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Waters μPorasil 10 μm silica packing material offers high-efficiency and low backpressure. This column is equipped with an electronic eConnect column tag, which contains unique column-specific information. These NFC-enabled device-tagged columns are designed for automatic identification, tracking, and digital tracing of column use history. eConnect columns can be used with any HPLC, but their advantages are fully realized when used with a compatible system running Empower software.

  • Normal-phase separation.
  • Particle size: 10 μm.
  • Pore size: 125 Å.
  • Inner diameter: 3.9 mm.
  • Length: 300 mm.
  • Maximum pressure: 6000 psi (415 Bar).
  • pH range: 2 to 8 pH.
  • Suitable for small molecule applications.
  • One unit per package.

Catalog No. 50-239-0980 Supplier Waters Corp Supplier No. WAT027477RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Waters μPorasil 10 μm silica packing material offers high-efficiency and low backpressure. This column is equipped with an electronic eConnect column tag, which contains unique column-specific information. These NFC-enabled device-tagged columns are designed for automatic identification, tracking, and digital tracing of column use history. eConnect columns can be used with any HPLC, but their advantages are fully realized when used with a compatible system running Empower software.

  • Normal-phase separation.
  • Particle size: 10 μm.
  • Pore size: 125 Å.
  • Inner diameter: 3.9 mm.
  • Length: 300 mm.
  • Maximum pressure: 6000 psi (415 Bar).
  • pH range: 2 to 8 pH.
  • Suitable for small molecule applications.
  • One unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.