Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Porasil Silica Prep Column, 125Å, 15–20 μm, 19 mm x 300 mm

Catalog No. 50785220 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This silica packing material provides long column life and low backpressure. It also has a high surface area making it ideal for preparative work.

  • Chemistry: Silica
  • Separation mode: Normal-phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 6000 psi (415 Bar)
  • Not endcapped
  • Bonding technology: Silica
  • Silanol activity: High
  • Particle shape: Irregular
  • Particle size: 15–20 μm
  • Pore size: 125Å
  • Format: Prep column
  • Surface area: 330
  • System: HPLC preparative
  • Technique: LC/MS, LC
  • USP classification: L3
  • Inner diameter: 19 mm
  • Length: 300 mm
  • One unit per package

Catalog No. 50-785-220 Supplier Waters Corp Supplier No. WAT025835
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This silica packing material provides long column life and low backpressure. It also has a high surface area making it ideal for preparative work.

  • Chemistry: Silica
  • Separation mode: Normal-phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 6000 psi (415 Bar)
  • Not endcapped
  • Bonding technology: Silica
  • Silanol activity: High
  • Particle shape: Irregular
  • Particle size: 15–20 μm
  • Pore size: 125Å
  • Format: Prep column
  • Surface area: 330
  • System: HPLC preparative
  • Technique: LC/MS, LC
  • USP classification: L3
  • Inner diameter: 19 mm
  • Length: 300 mm
  • One unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.