Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Guard, Porasil Silica, 15 to 20 μm, 125 Å, 25 mm x 10 mm

Catalog No. 50785461 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Waters Porasil Silica Radial-Pak Guard is designed for various chromatographic applications. It features a robust Porasil Silica phase with a particle size of 15 to 20 μm and a pore size of 125 Å, ensuring efficient separation and protection for your analytical columns. The guard has dimensions of 25 mm ID and 10 mm length, suitable for a range of systems.

  • Guard type
  • Porasil silica phase
  • Silica phase type
  • Particle size: 15 to 20 μm
  • Pore size: 125 Å
  • Dimensions: 25.0 mm ID, 10 mm length
  • USP L3 classification

Catalog No. 50-785-461 Supplier Waters Corp Supplier No. WAT038512
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Waters Porasil Silica Radial-Pak Guard is designed for various chromatographic applications. It features a robust Porasil Silica phase with a particle size of 15 to 20 μm and a pore size of 125 Å, ensuring efficient separation and protection for your analytical columns. The guard has dimensions of 25 mm ID and 10 mm length, suitable for a range of systems.

  • Guard type
  • Porasil silica phase
  • Silica phase type
  • Particle size: 15 to 20 μm
  • Pore size: 125 Å
  • Dimensions: 25.0 mm ID, 10 mm length
  • USP L3 classification

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.