Learn More
Description
- Replacement porcelain desiccator plate for Kimble soda lime glass desiccators
- Available in multiple sizes: 150mm, 200mm, and 250mm
- Porcelain construction for chemical resistance and durability
- Designed to support samples within the desiccator chamber
Specifications
Specifications
| Diameter (Metric) Outer | 250 mm |
| Material | Porcelain |
| For Use With (Equipment) | 31200-250 and 31050-250 |
| Product Type | Desiccator Plate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
