Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Porelon Fingerprint Pads
SDP

Catalog No. 22446067 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
2.25 x 1.75 in.
5 x 2.5 in.
5.25 x 2.75 in.
6.25 x 2.75 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-446-067 5.25 x 2.75 in.
22-446-023 2.25 x 1.75 in.
22-446-018 5 x 2.5 in.
22-445-982 6.25 x 2.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-446-067 Supplier Mopec Supplier No. FS297
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to provide long lasting, ready to use ink for thousands of clear fingerprint impressions

  • Micro-reticulated thermoplastic resin pad
  • Non-toxic, non fading, permanent ultra black ink
  • Dries in seconds on all types of record cards
  • Uses capillary action to maintain consistent ink flow.
  • Produces Fast-drying prints for efficient processing.
  • Creates permanent prints on record cards.
  • Hinged cover

Specifications

Dimensions (L x W) 5.25 x 2.75 in.
Product Type Fingerprint Pad
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.