Learn More
Thermo Scientific™ POROS™ GoPure™ AAVX Pre-packed Column, 0.5 x 5 cm, 1 mL
Shop All Thermo Scientific Products

Description
POROS GoPure pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) resins or for small scale purification.
These pre-packed columns are ready to connect and have the following features:
- Dimensions of 0.5 x 5 cm, with a nominal bed volume of 1 mL, providing a uniform screening platform
- Direct connection to standard chromatography systems
- Packed with POROS high performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates
The POROS CaptureSelect AAVX 50 μm resin (Cat. No. A36739) in this GoPure column has a novel AAVX CaptureSelect ligand, making it suited primarily for affinity capture of a broad range of adeno-associated virus (AAV) serotypes.
- Convenient—ready-to-run columns simplify and speed POROS resin evaluations
- Conserves sample—the 1 mL nominal bed volume minimizes sample requirement for screening multiple resins
- Simplified scalability—the consistency and range of the GoPure family of pre-packed columns simplifies process scale-up and process modeling
GoPure 0.5-cm pre-packed columns have been developed to meet the needs of the process development scientist requiring a convenient and uniform POROS resin-screening platform. The 1-mL bed volume reduces sample requirements, and the recommended ≥ 3-minute residence time (0.3 mL/min) on this 5-cm-length column equates to 400 cm/hr on a 20-cm bed height. Detailed specifications may be found in the GoPure 0.5-cmD Operating Instructions below.
Other POROS anion exchange resins, as well cation exchange resins, are also available in this column format. All POROS High Performance Chromatography resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.
Specifications
Specifications
| Max. Pressure | 30 bar |
| Pore Size | Not Applicable |
| Length (Metric) | 5 cm |
| Quantity | 1 Column |
| Particle Size | 50 μm |
| For Use With (Equipment) | Chromatography Systems |
| Type | Affinity Column |
| Diameter (Metric) Inner | 0.5 cm |
| Content And Storage | Store at 2°C to 8°C. Do not freeze. |
| Product Line | POROS |
| Show More |
For research and development use only in support of FDA-regulated end uses. Not for diagnostic use or direct administration to humans or animals.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.