Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ POROS™ GoPure™ Ethyl Pre-packed Column, 0.5 x 5 cm, 1 mL
GREENER_CHOICE

Catalog No. A34983 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
1 Column
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
A34983 1 Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A34983 Supplier Thermo Scientific™ Supplier No. A34983
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermo Scientific™ POROS™ GoPure™ 0.5 cm pre-packed columns are intended for the screening of POROS ion exchange and hydrophobic interaction chromatography (HIC) resins or for small-scale purification.

POROS GoPure 0.5 cm pre-packed columns are intended for the screening of POROS ion exchange and hydrophobic interaction chromatography (HIC) resins or for small-scale purification.

These pre-packed columns are ready to connect and have the following features:

  • Dimensions of 0.5 x 5 cm, with a nominal bed volume of 1 mL, providing a uniform screening platform
  • Direct connection to standard chromatography systems
  • Packed with POROS high-performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates

The POROS Ethyl HIC Resin (Cat. No. A32552) in this POROS GoPure column has a novel hydrophobic ethyl ligand, making it suited primarily for bind/elute purifications.

  • Convenient—ready-to-run columns simplify and speed POROS resin evaluations
  • Conserves sample—the 1 mL nominal bed volume minimizes sample requirement for screening multiple resins
  • Simplified scalability—the consistency and range of the POROS POROS GoPure family of pre-packed columns simplifies process scale-up and process modeling

POROS POROS GoPure 0.5 cm pre-packed columns have been developed to meet the needs of the process development scientist requiring a convenient and uniform POROS resin-screening platform. The 1 mL bed volume reduces sample requirements, and the recommended >3 min residence time (0.3 mL/min) on this 5-cm-length column equates to 400 cm/hr on a 20-cm bed height. Detailed specifications may be found in the POROS POROS GoPure 0.5 cm Operating Instructions below.

Other POROS hydrophobic interaction and ion exchange resins are also available in this column format. All POROS High Performance Chromatography resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.

Specifications

Flow Rate 0.33 mL/min.
Pore Size Not Applicable
Stationary Phase Novel Ethyl
Column Capacity 1 mL
Length (Metric) 5 cm
Quantity 1 Column
Particle Size 50 μm
For Use With (Equipment) Chromatography Systems
Type HIC Column
Diameter (Metric) Inner 0.5 cm
Content And Storage Store at 2°C to 30°C. Do not freeze.
Product Line POROS
Matrix Cross-linked poly(styrene-divinylbenzene) POROS beads
Shipping Condition Ambient
Column Format Pre-packed
Bed Volume 1 mL
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.