Learn More
Thermo Scientific™ POROS™ GoPure™ Oligo (dT)25 Screening Plate, 96-well, 20 μL
Shop All Thermo Scientific Products

Description
POROS GoPure Oligo (dT)25 96-well screening plates contain POROS Oligo (dT)25 Affinity Resin and provide a versatile platform for sample preparation, handling, and analysis. They accommodate multiple samples simultaneously to achieve high throughput and data generation.
These pre-filled screening plates have the following features:
- High-throughput screening capability enabling multiple conditions to be evaluated in a single plate experiment
- 20 μL per well, helping preserve sample while maximizing data generation
- Ready-to-use 96-well format for efficient evaluation of Thermo Scientific resins
Specifications
Specifications
| Concentration | 220 μL Resin Slurry/Well |
| Content And Storage | Store at 2°C to 8°C. Do not freeze. |
| Shipping Condition | Wet Ice |
| Particle Size | 50 μm |
| Form | Resin Slurry |
| Product Line | POROS |
| Quantity | 1 Plate |
| For Use With (Application) | Chromatography |
| Type | Affinity Screening Plate |
| Sample Volume | 20 μL |
| Show More |
For Research Use Only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.