Learn More
Thermo Scientific™ POROS™ GoPure™ 50 PI Pre-packed Column, 0.8 x 10 cm, 5 mL
Shop All Thermo Scientific Products

Description
POROS GoPure 0.8 cm pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) resins or for small scale purification.
These pre-packed columns are ready to connect and have the following features:
- Dimensions of 0.8 cm x 10 cm, with a nominal bed volume of 5 mL, providing a uniform screening platform
- Direct connection to standard chromatography systems
- Convenient—ready-to-run columns simplify and speed POROS resin evaluations
- The 10-cm bed height and 5-mL bed volume allow initial process development at a bench scale
- Packed with POROS high performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates
The POROS PI 50 resin (Cat. No. 1245906) in this POROS GoPure column has a polyethyleneimine functional group for strong anion exchange chromatography.
Other POROS anion exchange resins, as well cation exchange resins, are also available in this column format. All POROS High Performance Chromatography resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.
Specifications
Specifications
| Max. Pressure | 30 bar |
| Pore Size | Not Applicable |
| Length (Metric) | 10 cm |
| Quantity | 1 Column |
| Particle Size | 50 μm |
| For Use With (Equipment) | Chromatography Systems |
| Type | Anion Exchange Column |
| Diameter (Metric) Inner | 0.8 cm |
| Content And Storage | Store at 2°C to 30°C. Do not freeze. |
| Product Line | POROS |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.