Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ POROS™ GoPure™ XQ Pre-packed Column, 0.8 x 10 cm, 5 mL
GREENER_CHOICE

Catalog No. A36640 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
1 Column
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
A36640 1 Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A36640 Supplier Thermo Scientific™ Supplier No. A36640
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermo Scientific™ POROS™ GoPure™ 0.8 x 10 cm prepacked columns are intended for screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) resins or for small scale purification.

POROS GoPure 0.8 x 10 cm prepacked columns are intended for screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) resins or for small scale purification.

These pre-packed columns are ready to connect and have the following features:

  • Dimensions of 0.8 cm x 10 cm, with a nominal bed volume of 5 mL, providing a uniform screening platform
  • Direct connection to standard chromatography systems
  • Convenient—ready-to-run columns simplify and speed POROS resin evaluations
  • The 10-cm bed height and 5-mL bed volume allow initial process development at a bench scale
  • Packed with POROS high performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates

The POROS XQ resin (Cat. No. 82073) in this GoPure column features a strong anion exchange functional group and is a high capacity and high resolution resin with excellent salt tolerance.

Other POROS anion exchange resins, as well cation exchange resins, are also available in this column format. All POROS high performance chromatography resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.

Specifications

Max. Pressure 30 bar
Pore Size Not Applicable
Length (Metric) 10 cm
Quantity 1 Column
Particle Size 50 μm
For Use With (Equipment) Chromatography Systems
Type Anion Exchange Column
Diameter (Metric) Inner 0.8 cm
Content And Storage Store at 2°C to 30°C. Do not freeze.
Product Line POROS
Ligand Type Proprietary Quaternary Amine
Matrix Cross-linked poly(styrene-divinylbenzene) POROS beads
Shipping Condition Ambient
Column Format Pre-packed
Bed Volume 5 mL
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.