Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ POROS™ 50 HS RoboColumn™ Pre-packed columns

Catalog No. A30714 Shop All Thermo Scientific Products
Change view
Click to view available options
Column Capacity:
200 μL
600 μL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Column Capacity
A30714 600 μL
A30713 200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. A30714 Supplier Thermo Scientific™ Supplier No. A30714
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermo Scientific™ RoboColumn™ chromatography products are small columns provided in 8-column strips.

RoboColumn™ chromatography products are small columns provided in 8-column strips. They are useful for fully automated and parallel chromatographic separations using robotic liquid handling platforms. These particular RoboColumns contain POROS HS50 resin, a 50-micron strong cation-exchange resin suitable for low-pressure applications, including large-scale downstream bioprocessing.

Features of the resin:

  • Higher productivity—through high throughput and high dynamic capacity associated with high performance chromatography
  • Chemical stability—allows aggressive cleaning and sanitization
  • Enhanced biomolecule access—provided via large pores (500-10,000 Å)
  • Polystyrenedivinylbenzene particles—yield a robust, easily packable matrix
  • Better separation methods in less time—the speed of high performance chromatography reduces weeks of experimentation to only a few hours, leaving more time to explore all the variables of your separation

RoboColumn™ is a registered trademark of ATOLL GmbH.

Specifications

Max. Pressure 116 psi (8 bar)
Pore Size Not Applicable
Stationary Phase Sulphopropyl Functional Group
Column Capacity 600 μL
Length (Metric) 3 cm
Quantity 1 Strip, 8 Columns
Particle Size 50 μm
For Use With (Equipment) Robotic Fluid Handlers
For Use With (Application) Cation Exchange and Protein Purification
Type Cation Exchange Column
Diameter (Metric) Inner 0.5 cm
Content And Storage Store at 2°C to 30°C. Do not freeze.
Product Line POROS
Matrix Cross-linked poly(styrene-divinylbenzene) POROS beads
Shipping Condition Ambient
Target Protein
Column Format Pre-packed Robo Column
Bed Volume 600 μL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.