Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC GHP Group Portable Propane Forced Air Heater, 150,000 BTU, 3,500 Sq. Ft., 120 V, 1 ea.

Catalog No. 5000509168
Encompass

These portable propane forced-air heaters are designed for industrial and commercial heating applications, offering a versatile solution for warming spaces up to 3,500 sq. ft. These units operate on a 120 V, 60 Hz single-phase power supply and deliver a heating output ranging from 120,000 to 150,000 BTU.

  • Provides a heat output range of 120,000 to 150,000 BTU
  • Features an air flow rate of 435 CFM
  • Designed to heat areas up to 3,500 sq. ft.
  • Equipped with a piezo ignition system
  • Operates on 120 V, 60 Hz single-phase power with 0.70 A maximum amperage
  • Utilizes a fuel capacity of (2) 100 lb. propane tanks
  • Constructed with dimensions of 11.81 in. W x 16.14 in. H x 25.59 in. D

Catalog No. 50-005-09168 Supplier MSC Supplier No. 99892507
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These portable propane forced-air heaters are designed for industrial and commercial heating applications, offering a versatile solution for warming spaces up to 3,500 sq. ft. These units operate on a 120 V, 60 Hz single-phase power supply and deliver a heating output ranging from 120,000 to 150,000 BTU.

  • Provides a heat output range of 120,000 to 150,000 BTU
  • Features an air flow rate of 435 CFM
  • Designed to heat areas up to 3,500 sq. ft.
  • Equipped with a piezo ignition system
  • Operates on 120 V, 60 Hz single-phase power with 0.70 A maximum amperage
  • Utilizes a fuel capacity of (2) 100 lb. propane tanks
  • Constructed with dimensions of 11.81 in. W x 16.14 in. H x 25.59 in. D

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.