Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Portable Cadaver Rack - IF23 Series
SDP

Catalog No. 22047613 Shop All Mopec Products
Change view
Click to view available options
Height (English):
46 in.
60 in.
75.6 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
22-047-613 75.6 in.
22-047-611 46 in.
22-047-612 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-047-613 Supplier Mopec Supplier No. IF23401
Add to Cart
Add to Cart

Designed with multiple width and tier options, these racks optimize available space while ensuring easy transport and access.

  • Heavy-duty design with (4) 6 in. casters that are easy to roll and lockable
  • (5) full-width rollers per tier
  • Guide rollers to help properly align trays when loading from lift or cart
  • Tray stop on each tier with rubber bumpers
  • 36 in. tray guide / guard rails
  • Fits 32 in. trays
  • Thick-wall 304 stainless steel construction with a 180-grit finish

Specifications

Product Type Cadaver Storage Rack
Material Stainless Steel
Height (English) 75.6 in.
Length (English) 85.6 in.
Width (English) 28 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.