Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Portable Centrifuge Transport Case with Inserts
GREENER_CHOICE

Catalog No. 14127560 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
Fisherbrand Mini-centrifuge
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-127-560 Fisherbrand Mini-centrifuge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-560
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Portable Centrifuge Transport Case with Inserts specifically designed to seat centrifuges and accessories.

  • Tube Rack insert (12 place 1.5/2.0 mL, 14 place 0.2 mL)
  • Silicone water-tight seal and three lid clasps provide secure closure provide mini centrifuge cradle with water-tight seal
  • Carry handle folds neatly into body space allowing the units to be stacked
  • Lid opens a full 180°, allowing total access to contents and making it easier to clean
  • Dividers provided to create your own compartment sizes
  • Empty carrying case (no inserts) can be used to transport larger products and equipment
  • Autoclavable

Specifications

Material Polycarbonate
For Use With (Equipment) Fisherbrand Mini-centrifuge
Disposable Reusable
Color Transparent Case with Blue Handle and Clasps
Autoclavable Autoclavable
Description Autoclave at 120°C for 15 minutes at 16 psi
Tube Size 0.20, 1.50, 2.0 mL
Length (Metric) 38 cm
Height (Metric) 16 cm
Width (Metric) 19.60 cm
Includes Tube Rack Insert, Kit Dividers, Sprout Cradle
Product Type Transport Container
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.