Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Portable Cremation Storage Rack with Two Tier
SDP

Catalog No. 22444157 Shop All Mopec Products
Change view
Click to view available options
Tiers:
2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tiers
22-444-157 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-157 Supplier Mopec Supplier No. IG200

missing translation for 'validMainframeMsg'

Allows for greater storage capacity without increasing space due to their compact size. Mopec™ Portable Cremation Storage Rack with Two Tiers works for a variety of cadaver storage applications.

  • Will work for a variety of cadaver storage
  • Designed for cremation containers, unit will accept a stainless steel cadaver tray, storage board or transfer board
  • 5 roller assemblies mounted in each bay
  • 4 casters are provided which are capable of swivel for mobility and wheel brake for secure positioning during load and unloading

Warranty and Services

1 Year Warranty

Specifications

Product Type Cadaver Storage Rack
Tiers 2
Depth (English) 81.5 in.
Depth (Metric) 207.01 cm
Width (English) 30 in.
Width (Metric) 76.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.