Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Portable Mat with Wrist Strap
SDP

Catalog No. 18688080
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
18 x 22 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-688-080 18 x 22 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-080 Supplier Desco™ Supplier No. 16475
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mat constructed of supported laminate for added tear strength.

  • 0.018 in. (0.46 mm) red laminated dissipate vinyl
  • Antistatic, low tribocharging, portable, protective worksurface with two ground snaps
  • 15 ft. long common point ground cord provided with 1 megohm resistance between mat and ground and banana jacks for two wrist straps
  • Large threaded grounding clip
  • Holds up  longer in demanding and rough field service environment
  • Adjustable wrist strap included
  • Ground cord threaded end designed to fit ground jack AC outlet
  • Canvas carrying pouch allows for easy storing and transport
  • Surface Resistivity: 1 x 106 to < 1 x 108 ohms per ANSI/ESD S4.1

Specifications

Thickness (English) 0.018 in.
Thickness (Metric) 0.46 mm
Dimensions (L x W) 18 x 22 in.
Material Vinyl
Color Red
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.