Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Portable Metal Lock Box, Spanish

Catalog No. 19104093 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-093 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-093 Supplier Brady™ Supplier No. 65040
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ Portable Metal Lock Box is made of heavy-duty steel and is powder coated for extra rust resistance. Lock boxes require fewer locks and are lighter than hasps on delicate energry isolating devices like circuit breakers.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Product Type Portable Lock Box
Color Red
Material Powder-coated Steel
Dimensions (L x W x H) 3.5 x 9 x 6 in.
Displayed Text CAJA DE TRABAS TRABADO DE SEGURIDAD
Height (English) 6 in.
Length (English) 3.5 in.
Quantity 1 Ea.
Width (English) 9 in.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.