Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoaguSense™ Portable Printer

Catalog No. 23654009
Change view
Click to view available options
For Use With (Equipment):
03P70-02
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
23-654-009 03P70-02
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-654-009 Supplier CoaguSense™ Supplier No. 03P7601
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CoaguSense™ Portable Printer is a replacement printer for use with Coag-Sense™ PT/INR Monitoring System.

  • Seiko MP-BP20 Mobile Printer
  • USB and Bluetooth™ connection
  • Wireless

Specifications

Type Printer
Description Portable printer
For Use With (Equipment) 03P70-02
Quantity 1
Dimensions (L x W) 3 x 4.5 in.
Length (English) 3 in.
Length (Metric) 8 cm
Width (English) 4 in.
Width (Metric) 11 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.