Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Portable Side-Loading Cadaver Rack for 27 in. Trays
SDP

Catalog No. 21402117 Shop All Mopec Products
Change view
Click to view available options
Height (English):
72.6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
21-402-117 72.6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-402-117 Supplier Mopec Supplier No. IW27 401
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

portable cadaver rack, side loading body rack, stainless steel mortuary rack, laboratory cadaver storage, mobile body tray rack, autopsy equipment storage

Portable rack designed for easy side loading and smooth movement of trays in laboratory and mortuary settings.

Construction

  • Fits 27 in. trays (not included)
  • (10) Full-width rollers per tier
  • (4) Tray stops on each tier with rubber bumpers
  • Positive-locking tray stops on each tier

Materials

  • Thick-wall 304 stainless steel construction with a 180-grit finish

Dimensions

  • IW27401: 83.0 L x 27.8 W x 72.6 H in.
  • Tier heights: 17.6 in., 34.6 in., 51.6 in., 68.6 in.

Capacity

  • 375 lb. per tier

Compatibility

  • Fits JC027 and JC027-D 27 in. trays
  • JD501, JD5000, 600040DS, M690E and M691ES scissor lifts
  • JD450, JD451, M677, and M678 forklifts, but must be used with JD460 reversible forks and with M600H-27, M600H-SC, M601H-27, and M601H-ES27 roller pallets

Options and Accessories

  • Other sizes available

Note

  • Trays sold separately

Warranty and Services

portable cadaver rack, side loading body rack, stainless steel mortuary rack, laboratory cadaver storage, mobile body tray rack, autopsy equipment storage

Specifications

Product Type Cadaver Storage Rack
Material Stainless Steel (304)
Height (English) 72.6 in.
Length (English) 83 in.
Width (English) 27.8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.