Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PortaFab CleanLine™ S3000 Modular Wall System Cleanroom - ISO 7

Catalog No. 19156539
Change view
Click to view available options
Dimensions (L x W x H):
12.2 x 11 x 3m (40 x 36 x 10 ft.)
12.2 x 14.6 x 3m (40 x 48 x 10 ft.)
12.2 x 18.3 x 3m (40 x 60 x 10 ft.)
12.2 x 7.3 x 3m (40 x 24 x 10 ft.)
12.2 x 9.1 x 3m (40 x 30 x 10 ft.)
2.4 x 2.4 x 3m (8 x 8 x 10 ft.)
2.4 x 3.7 x 3m (8 x 12 x 10 ft.)
2.4 x 4.9 x 3m (8 x 16 x 10 ft.)
2.4 x 6.1 x 3m (8 x 20 x 10 ft.)
2.4 x 7.3 x 3m (8 x 24 x 10 ft.)
3.7 x 3.7 x 3m (12 x 12 x 10 ft.)
3.7 x 4.9 x 3m (12 x 16 x 10 ft.)
3.7 x 6.1 x 3m (12 x 20 x 10 ft.)
3.7 x 7.3 x 3m (12 x 24 x 10 ft.)
4.9 x 11 x 3m (16 x 36 x 10 ft.)
4.9 x 4.9 x 3m (16 x 16 x 10 ft.)
4.9 x 6.1 x 3m (16 x 20 x 10 ft.)
4.9 x 7.3 x 3m (16 x 24 x 10 ft.)
4.9 x 9.1 x 3m (16 x 30 x 10 ft.)
6.1 x 11 x 3m (20 x 36 x 10 ft.)
6.1 x 14.6 x 3m (20 x 48 x 10 ft.)
6.1 x 6.1 x 3m (20 x 20 x 10 ft.)
6.1 x 7.3 x 3m (20 x 24 x 10 ft.)
6.1 x 9.1 x 3m (20 x 30 x 10 ft.)
7.3 x 11 x 3m (24 x 36 x 10 ft.)
7.3 x 14.6 x 3m (24 x 48 x 10 ft.)
7.3 x 18.3 x 3m (24 x 60 x 10 ft.)
7.3 x 7.3 x 3m (24 x 24 x 10 ft.)
7.3 x 9.1 x 3m (24 x 30 x 10 ft.)
9.1 x 11 x 3m (30 x 36 x 10 ft.)
9.1 x 14.6 x 3m (30 x 48 x 10 ft.)
9.1 x 18.3 x 3m (30 x 60 x 10 ft.)
9.1 x 9.1 x 3m (30 x 30 x 10 ft.)
Filter Type:
1 HEPA
11 HEPA
14 HEPA
15 HEPA
17 HEPA
18 HEPA
19 HEPA
2 HEPA
23 HEPA
28 HEPA
3 HEPA
30 HEPA
38 HEPA
4 HEPA
5 HEPA
6 HEPA
8 HEPA
9 HEPA
Lights:
1
2
3
4
5
6
7
8
10
12
14
16
20
24
26
32
Outlets:
2
3
4
6
8
10
12
14
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Filter Type Lights Outlets
19-156-539 3.7 x 4.9 x 3m (12 x 16 x 10 ft.) 3 HEPA 3 4
19-156-538 3.7 x 3.7 x 3m (12 x 12 x 10 ft.) 2 HEPA 2 4
19-156-533 2.4 x 2.4 x 3m (8 x 8 x 10 ft.) 1 HEPA 1 2
19-156-534 2.4 x 3.7 x 3m (8 x 12 x 10 ft.) 2 HEPA 1 3
19-156-535 2.4 x 4.9 x 3m (8 x 16 x 10 ft.) 2 HEPA 2 4
19-156-536 2.4 x 6.1 x 3m (8 x 20 x 10 ft.) 3 HEPA 2 4
19-156-537 2.4 x 7.3 x 3m (8 x 24 x 10 ft.) 3 HEPA 3 6
19-156-540 3.7 x 6.1 x 3m (12 x 20 x 10 ft.) 4 HEPA 4 6
19-156-541 3.7 x 7.3 x 3m (12 x 24 x 10 ft.) 5 HEPA 4 6
19-156-547 6.1 x 6.1 x 3m (20 x 20 x 10 ft.) 6 HEPA 7 6
19-156-542 4.9 x 4.9 x 3m (16 x 16 x 10 ft.) 4 HEPA 4 6
19-156-545 4.9 x 9.1 x 3m (16 x 30 x 10 ft.) 8 HEPA 7 6
19-156-546 4.9 x 11 x 3m (16 x 36 x 10 ft.) 9 HEPA 8 10
19-156-543 4.9 x 6.1 x 3m (16 x 20 x 10 ft.) 5 HEPA 5 6
19-156-544 4.9 x 7.3 x 3m (16 x 24 x 10 ft.) 6 HEPA 6 6
19-156-548 6.1 x 7.3 x 3m (20 x 24 x 10 ft.) 8 HEPA 8 6
19-156-551 6.1 x 14.6 x 3m (20 x 48 x 10 ft.) 15 HEPA 14 10
19-156-554 7.3 x 11 x 3m (24 x 36 x 10 ft.) 14 HEPA 12 10
19-156-552 7.3 x 7.3 x 3m (24 x 24 x 10 ft.) 9 HEPA 8 8
19-156-550 6.1 x 11 x 3m (20 x 36 x 10 ft.) 11 HEPA 10 10
19-156-549 6.1 x 9.1 x 3m (20 x 30 x 10 ft.) 9 HEPA 8 8
19-156-553 7.3 x 9.1 x 3m (24 x 30 x 10 ft.) 11 HEPA 10 10
19-156-556 7.3 x 18.3 x 3m (24 x 60 x 10 ft.) 23 HEPA 20 12
19-156-555 7.3 x 14.6 x 3m (24 x 48 x 10 ft.) 18 HEPA 16 12
19-156-557 9.1 x 9.1 x 3m (30 x 30 x 10 ft.) 14 HEPA 12 10
19-156-558 9.1 x 11 x 3m (30 x 36 x 10 ft.) 17 HEPA 16 10
19-156-560 9.1 x 18.3 x 3m (30 x 60 x 10 ft.) 28 HEPA 24 10
19-156-561 12.2 x 7.3 x 3m (40 x 24 x 10 ft.) 15 HEPA 14 10
19-156-562 12.2 x 9.1 x 3m (40 x 30 x 10 ft.) 19 HEPA 16 10
19-156-559 9.1 x 14.6 x 3m (30 x 48 x 10 ft.) 23 HEPA 20 12
19-156-564 12.2 x 14.6 x 3m (40 x 48 x 10 ft.) 30 HEPA 26 12
19-156-563 12.2 x 11 x 3m (40 x 36 x 10 ft.) 23 HEPA 20 12
19-156-565 12.2 x 18.3 x 3m (40 x 60 x 10 ft.) 38 HEPA 32 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 missing translation for 'options'
Catalog No. 19-156-539 missing translation for 'mfr' PortaFab missing translation for 'supplierNo' 7CR1216

Requires

122cm (48 in. ) T8 bulbs: four per light fixture (not included)

Outfit existing facilities or create freestanding envelope structures with a cleanroom or environmental enclosure

  • Non-progressive construction allows easy panel change or structure relocation
  • 7.6cm (3 in.) thick walls are constructed of 24 ga sheet steel that is painted with polyester baked enamel on each side; steel is laminated to 1.27cm (0.5 in.) gypsum with a 4.9cm (1.94 in.) polystyrene core
  • Studs are 6063-T5 aluminum extrusions with a 201R1 anodized clear finish
  • Depending on size, some units may require interior columns
  • Color is white
  • Buildings are 3m (10 ft.) high; rooms do not come with a floor
  • Corrugated steel load-bearing roof holds mechanical equipment: 25psf load
  • Roof support: structural steel I-beams located on 8 ft. center
  • Acoustical ceiling: 61 x 192cm (24 x 48 in.) Class A noncombustible acoustical ceiling with 3.8cm (1.5 in.) gasketed grid and vinyl faced ceiling tiles
Entry
  • Seamless single steel door on a steel frame
  • W x H x D: .9 x 2.1 x .04m (36 x 84 x 1.75 in.)
  • Door has a 61 x 61 x .6cm (24 x 24 x 0.25 in.) thick tempered glass window, lever lockset, hinges, sweep and door closer
Electricals/Ventilation
  • Quantities of fittings vary based on room size, see ordering table below for more information
  • Modular wired electrical package includes: wall switch, 61 x 122cm (24 x 48 in.) recessed fluorescent light fixture(s) with acrylic lens cover, 110V outlet(s), 61 x 122cm (24 x 48 in.) 115V fan filter unit(s), handy boxes and circuit breaker panel(s) (with breakers)
  • Wiring studs permit wiring access on one side
  • HEPA filter(s)
  • 46 x 61cm (18 x 24 in.) and/or 61 x 61cm (24 x 24 in.) return air grill(s)

  • Single pass and recirculating cleanrooms
  • Cost effective enough for simpler applications, such as basic process segmentation or controlling air quality, temperature or humidity

Compliance

Meets the specifications of ISO 7 cleanrooms

Specifications

Filter Type 3 HEPA
Certifications/Compliance ISO 7 cleanroom
Color White
Dimensions (L x W x H) 3.7 x 4.9 x 3m (12 x 16 x 10 ft.)
Lights 3
Outlets 4

Local municipalities, townships and villages independently establish, adopt and interpret building codes; Therefore, PortaFab cannot represent that this structure will meet all local building codes; It is your responsibility to determine code compliance

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.