Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Porti-Boy Embalming Machine, Mark IV
SDP

Catalog No. 22445736 Shop All Mopec Products
Change view
Click to view available options
Voltage:
110 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
22-445-736 110 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-445-736 Supplier Mopec™ Supplier No. FH400110
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Porti-Boy brand is one of the most versatile and dependable machines on the market, featuring a state-of-the-art magnetic drive, high-speed pump, and automatic empty fluids shut-off.

  • Durable cabinets and hoses with quick connect assembly
  • Machines sold individually
  • High pressure 0 to 60 lb.
  • Flow rate 0 to 1 gpm
  • 9.46 L (2.5 gal.) glass fluid jar capacity
  • Powerful (1/6 hp) high speed quiet motor
  • Solid state lining pulsator

Specifications

Product Type Embalming Machine
Material Plastic
Voltage 110 V
Height (English) 27 in.
Length (English) 17 in.
Width (English) 17 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.