Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Positioning Belt

Catalog No. 17103884
Change view
Click to view available options
Size:
Medium/Large
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-103-884 Medium/Large
17-103-885 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-103-884 Supplier Werner Co. Supplier No. M210003
Add to Cart
Add to Cart

Positioning belt.

Can easily attach tool pouches in 3 convenient locations with belt. Full padded back support enhances comfort.

Specifications

Color Black, Yellow
Weight (English) 1 lb.
Buckle Style Belt
D-Ring Location Side
Length (Metric) 45.72 cm
Size Medium/Large
Webbing Material Polyester
Length (English) 18 in.
Product Type Positioning Belt
Includes D-rings, Back Pad
For Use With (Application) Harnesses
Material Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.