Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Potassium Dichromate Solution Standard, Set of 2

Catalog No. 142982071 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
Set of 2
Set of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14-2982071 Set of 2
14-2982072 Set of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-2982071 Supplier Thermo Scientific™ Supplier No. 9423UV95100E
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Potassium Dichromate Solution Standards are NIST-traceable for qualifying instrument performance.

Thermo Scientific™ Potassium Dichromate Solution Standards are NIST-traceable for qualifying instrument performance. Qualify your spectrophotometer's performance with NIST-traceable Thermo Scientific Potassium Dichromate Solution Standards for photometric accuracy.

The Potassium Dichromate Solution Standard is available in a set of two or six standards. Both standard sets are:
  • Supplied in 0.001M perchloric acid in permanently sealed quartz cells
  • Compatible with any cell holder that accommodates 10mm pathlength rectangular cells
  • Traceable to NIST™ standards and supplied with a calibration certificate
  • Calibrated for use with instruments with a SBW of ≤1.6nm, including the Thermo Scientific Evolution 60, Evolution 300 and Evolution 600

Set of Two Standards

  • Intended for testing photometric accuracy at 430nm as required by the European Pharmacopoeia Section 2.2.25, revised 2005
  • Includes a 600mg/L standard and corresponding blank

Set of Six Standards

  • Designed to check linearity of the instrument in the UV region
  • Calibrated at 235, 257, 313 and 350nm
  • Includes standards at 0, 20, 40, 60, 80 and 100mg/L concentrations
TRUSTED_SUSTAINABILITY

Specifications

Calibration NIST Traceable
Wavelength Range 235 to 350 nm
For Use With (Equipment) Instruments with a SBW of ≤1.6nm; Evolution 60; Evolution 300; Evolution 600
Includes 0 and 60mg/L standards
Quantity Set of 2
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.