Learn More
Description
Includes
Membrane, electrolyte solution, an identification ring (ID ring) and an adapter sleeve which will fit any Mettler Toledo titration stand
Mount the membrane onto the shaft of your ISE half-cell, and you have a new ISE!
- Measuring ion: K+
- Measuring Range: 1 to 1 x 10-6 mol/L
- Temperature Range: 0° to 50°C
- Optimal pH Range: 2 to 12
- Type of Membrane: Polymer
- Shaft Material: POM/PVC
- Electrolyte for Reference Electrode: 2 mol/L MgSO4
- ISA Solution: 0.5 mol/L MgSO4
Specifications
Specifications
| Product Type | Potassium Membrane Kit |
| Temperature (Metric) Operating | 0°C to 50°C |
| For Use With (Application) | In gold Potassium ISE |
| Filling Solution Type | 0.5 mol/L MgSO4 (ISA) |
| Material | Membrane: Polymer; Shaft: POM/PVC |
| pH Range | 2 to 12 |
| Concentration Measurement Range | 1 to 1 x 10-6 mol/L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.