Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Potter-Elvehjem Tissue Grinders, PTFE Pestle and Unground Glass Tube
SDP

Catalog No. K8860000024 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
1 mL
5 mL
8 mL
17 mL
45 mL
Size:
19
21
22
23
24
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Size
K886000-0024 45 mL 24
K886000-0021 5 mL 21
K886000-0019 1 mL 19
K886000-0022 8 mL 22
K886000-0023 17 mL 23
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. K886000-0024 Supplier DWK Life Sciences Supplier No. 8860000024
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

To progressively ground the sample into smaller pieces

Tissue grinders produce homogenates by a combination of shearing and compression actions. The tissue sample is progressively ground (sheared) into smaller pieces at the rounded and of the pestle as the spinning pestle is lowered into the tube. As the pestle is forced lower into the tube, the sample is displaced and forced between the straight outside wall of the pestle and the inside wall of the tube, compressing the tissue cells untill they rupture. When the tube is pulled away from the pestle, a slight vacuum is created that pulls the sample back past the compression area, resulting in an additional homogenization stroke. The degree of homogenization is controlled by the clearance between the pestle's and tube's cyclindrical section (radial distance usually 0.002 to 0.003 inches), the rotational speed of the pestle and the number of compression strokes made.

  • Sizes 21 to 24 have radial serrations on the lower portion of the pestle to deliver the homogenate into the cylindrical portion of the tube
  • Clearance between pestles and tubes is 0.004 to 0.006 in.
  • Replacement components are available and completely interchangeable
  • The lower portion of the pestle is round shaped
  • Ground glass pestle versions are suited for connective tissues
  • PTFE pestle versions are used with softer tissues
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 1.52 oz.
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Diameter (Metric) Shaft 6mm
Diameter (English) Shaft 0.23 in.
Capacity (Metric) 45 mL
Includes PTFE pestle and ungrounded Glass tube
Length (English) Pestle 10.59 in.
Length (English) Tube 8.66 in.
Length (Metric) Pestle 269mm
Length (Metric) Tube 220mm
Tube Diameter (English) Outside 1.25 in.
Tube Diameter (Metric) Outside 32mm
Size 24
Product Type Potter-Elvehjem Tissue Grinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.