Learn More
Description
- Die-molded of hi-tech thermoset plastic makes it autoclavable (steam sterilization)
- Stainless-steel frame provides easy removal of compartments with easy waste pan change over
- Integrity of compartments enables housing of multiple species in same room
- Negative or positive pressure setting as per requirement
- Unit can accept normal house watering supply system or separate water supply from top of unit
- Stainless steel gravity fed feeding unit that can hold about 2 to 14 lb. (5 to 6kg) of feed
- Warm, soft and quiet cubicles
- Eliminates hypothermia problem
- HEPA filtration system includes pre-filters which should be used frequently to protect expensive HEPA filters
- Suitable for acute and chronic research studies
- Rounded corners provides easy cleaning
- Individual cubicle controls
- Total floor space: 9 sq. ft.
- Electrical requirements: 115-120V or 220-240V
Order Info
Accessories available. (See Cat. No. 11-389-155)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Poultry Isolator (Single Cubicle) |
| Capacity (Metric) | 5 to 6 kg of feed |
| Material | Stainless Steel, Plastic |
| Filter Type | HEPA |
| For Use With (Application) | To protect both, fowl and personnel from cross contamination |
| Includes | Stainless Steel gravity fed feeding unit |
| Surface Area (English) | 9 |
| Width (English) | 36 in. |
| Width (Metric) | 91.4 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
