Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plas Labs™ Poultry Isolation Unit
SDP

Catalog No. 11389153 Shop All Plas-Labs, Inc. Products
Change view
Click to view available options
Depth (Metric):
76.2 cm
91.44 cm
Height (Metric):
76.2 cm
91.4 cm
Product Type:
Poultry Isolator (Double Cubicle)
Poultry Isolator (Single Cubicle)
Width (Metric):
76.2 cm
91.4 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Height (Metric) Product Type Width (Metric)
11-389-153 91.44 cm 91.4 cm Poultry Isolator (Double Cubicle) 91.4 cm
11-389-150 76.2 cm 76.2 cm Poultry Isolator (Single Cubicle) 76.2 cm
11-389-152 91.44 cm 91.4 cm Poultry Isolator (Single Cubicle) 91.4 cm
11-389-151 76.2 cm 76.2 cm Poultry Isolator (Double Cubicle) 76.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-389-153 Supplier Plas Labs™ Supplier No. FIC362/PIU
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Specially designed to protect both, fowl and personnel from cross contamination

  • Die-molded of hi-tech thermoset plastic makes it autoclavable (steam sterilization)
  • Stainless-steel frame provides easy removal of compartments with easy waste pan change over
  • Integrity of compartments enables housing of multiple species in same room
  • Negative or positive pressure setting as per requirement
  • Unit can accept normal house watering supply system or separate water supply from top of unit
  • Stainless steel gravity fed feeding unit that can hold about 2 to 14 lb. (5 to 6kg) of feed
  • Warm, soft and quiet cubicles
  • Eliminates hypothermia problem
  • HEPA filtration system includes pre-filters which should be used frequently to protect expensive HEPA filters
  • Suitable for acute and chronic research studies
  • Rounded corners provides easy cleaning
  • Individual cubicle controls
  • Total floor space: 9 sq. ft.
  • Electrical requirements: 115-120V or 220-240V

Order Info

Accessories available. (See Cat. No. 11-389-155)

Specifications

Autoclavable Autoclavable
Product Type Poultry Isolator (Double Cubicle)
Capacity (Metric) 5 to 6 kg of feed
Material Stainless Steel, Plastic
Filter Type HEPA
For Use With (Application) To protect both, fowl and personnel from cross contamination
Includes Stainless Steel gravity fed feeding unit
Surface Area (English) 9
Width (English) 36 in.
Width (Metric) 91.4 cm
Height (English) 36 in.
Height (Metric) 91.4 cm
Depth (English) 36 in.
Depth (Metric) 91.44 cm
Voltage 115/120 V or 220/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.