Learn More
Heathrow Scientific™ Pour-Boat Weighing Dishes
Description
- Flexible polystyrene
- Flat-bottom dishes are made from 12-mil thick polystyrene for better strength, stability, and handling.
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
- Temperature range -10 to 70°C (14 to 158°F)
- FDA/food-grade compliant
Specifications
Specifications
| Bottom Shape | Flat |
| Color | White |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Boat |
| Sterility | Non-sterile |
| Type | Weighing Dish |
| Size | Large; 108 x 183 x 26 mm |
| Thickness | 12 mil |
| Length (Metric) | 108 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.