Learn More
Heathrow Scientific Pour Boats, White
Description
- Flat bottoms and sloping sides provide accurate transfer
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
- Temperature range: -10 to 70°C (14 to 158°F)
- Can be used with microwave moisture analyzers
- Anti-static versions available
- Made from FDA food-grade polystyrene
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 137 mL |
| Color | Silver |
| Material | Aluminum |
| Sterility | Non-sterile |
| Type | Pour Boat |
| No. per Pack | 500 Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.