Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Powder Free Black Nitrile Gloves

Catalog No. 19181604 Shop All Fisherbrand Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-181-604 Medium
19-156-300 X-Small
19-181-603 Small
19-181-605 Large
19-181-606 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-181-604
  • $28.90
    $21.65 / Pack of 100

    Save $7.25

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $251.00
    $188.65 / Case of 10 PK

    Save $62.35

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Choose a latex-free glove with exceptional durability and puncture resistance. Fisherbrand™ powder free Nitrile Exam Gloves provide a superior fit, comfort, tactile sensitivity and dexterity.

  • Provide superior fit, comfort, tactile sensitivity and dexterity
  • Textured fingers
  • Length: 9.6 in. (245 mm)
  • Palm Thickness: 3.5 mil (0.09 mm)
  • Finger Thickness: 5.5 mil (0.14 mm)
  • Black
  • AQL: 1.5 (Barrier)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade
Chemotherapeutic Rated No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Black
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.5 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Size Medium
Sterility Non-sterile
Thickness (English) Palm: 3.5 mil, Finger: 5.5 mil
Thickness (Metric) Palm: 0.09 mm, Finger: 0.14 mm
FDA 510 (k) Yes
Quantity 100 Gloves/Box
Length (English) 9.6 in.
Length (Metric) 245 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.