Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Powder Free Latex Gloves

Catalog No. 1139415D Shop All Fisherbrand Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
11-394-15D X-Large
11-394-15A Small
11-394-15B Medium
11-394-15C Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 11-394-15D
  • $31.50
    $22.65 / Pack of 100

    Save $8.85

    28% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $273.00
    $197.65 / Case of 10 PK

    Save $75.35

    28% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Gain a better grip with textured surgical quality gloves. Fisherbrand™ Powder free latex gloves provide a watertight barrier for protection from infectious materials.

Flexible, durable and comfortable gloves are ideal for medical, laboratory and industrial applications.

  • Made of surgical-quality natural rubber latex
  • Puncture and tear resistant with textured fingers
  • Beaded cuff promotes easy donning
  • Gloves have a smooth finish and are lightly dusted with USP absorbable dusting powder
  • Powder free gloves are fully textured for excellent gripping power
  • Ambidextrous, non-sterile, single-use
  • Length: 9.8 in. (250 mm)
  • Palm Thickness: 5.5 mil (0.14 mm)
  • Finger Thickness: 6.7 mil (0.17 mm)
  • Natural
  • AQL: 1.5 (Barrier)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3578, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade
Chemotherapeutic Rated No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.7 mil
Finger Thickness (Metric) 0.17 mm
Latex Free No
Material Latex
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Size X-Large
Sterility Non-sterile
Thickness (English) Palm: 5.5 mil, Finger: 6.7 mil
Thickness (Metric) Palm: 0.14 mm, Finger: 0.17 mm
FDA 510 (k) Yes
Length (English) 9.8 in.
Length (Metric) 250 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.