Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valiant™ N3101 Series Powder-Free Nitrile 4.0 mil Exam Gloves, Light Blue

Catalog No. 19444017
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-444-017 X-Large
19-444-014 Small
19-444-015 Medium
19-444-016 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-444-017 Supplier Valiant™ Supplier No. N3101XL
This item is not returnable. View return policy

Light Blue Nitrile Exam Gloves provide general purpose protection. Durable, dependable, and stretchy nitrile with a comfortable fit and feel.

  • Nitrile
  • Powder Free
  • Non-Sterile
  • Ambidextrous
  • Exam Grade
  • Color: Light Blue
  • Texture: Fingertip
  • Palm Thickness: 2.8 mil
  • Fingertip Thickness: 3.8 mil
  • Length: Standard (240 mm)
  • Cuff: Beaded

Specifications

Chemotherapeutic Rated No
Applications Healthcare, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3.5 mil
Finger Thickness (Metric) 0.09 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3 mil
Palm Thickness (Metric) 0.08 mm
Size X-Large
Thickness (English) 3 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) Yes
Model N3101XL
Series N3101
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.