Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VGuard™ A16A3 Series Powder-Free Nitrile 5.0 mil Exam Gloves, Black
Description
- Nitrile
- Powder Free
- Non-Sterile
- Ambidextrous
- Exam Grade
- Color: Black
- Texture: Finger and Palm
- Palm Thickness: 4 mil
- Fingertip Thickness: 5 mil
- Length: Standard (240 mm)
- Cuff: Beaded
Specifications
Specifications
| Certifications/Compliance | ASTM D6319, ASTM F1671 |
| Chlorinated | No |
| Accelerator Free | No |
| Applications | Industrial, Healthcare |
| AQL | 1.5 |
| Color | Black |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 5.0 mil |
| Finger Thickness (Metric) | 0.13 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?