Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynamic Diagnostics Powder Free Nitrile Gloves
Description
- Thermally activated, conforms to hand
- Not made with natural rubber latex
- Tested for safe use with chemo drugs
- Micro-textured fingertips for superior grip control
- Ambidextrous beaded cuff
Specifications
Specifications
| Accelerator Free | Yes |
| Applications | Healthcare |
| AQL | 2.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 2.8 mil |
| Finger Thickness (Metric) | 0.07 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?