Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CTI NPXO Series Orange Nitrile Gloves
Description
- Orange nitrile
- Powder free
- Textured finger tips and palm
- 10 in. Length
- Ambidextrous
- Tapered, Beaded Cuff
- Latex-free
Specifications
Specifications
| Certifications/Compliance | ASTM D 3578-95 Standards, MIL STD-105E, 21 CFR 177-2600 |
| Chemotherapeutic Rated | No |
| Applications | Healthcare, Laboratory, Industrial |
| Color | Orange |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 5 mil |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?