Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CTI NPXO Series Orange Nitrile Gloves

Catalog No. 191201198
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-120-1198 Large
19-120-1196 Small
19-120-1197 Medium
19-120-1199 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-120-1198 Supplier CTI Supplier No. NPXO103
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Orange, powder free nitrile gloves feature textured finger tips with a soft feel.

  • Orange nitrile
  • Powder free
  • Textured finger tips and palm
  • 10 in. Length
  • Ambidextrous
  • Tapered, Beaded Cuff
  • Latex-free

Specifications

Certifications/Compliance ASTM D 3578-95 Standards, MIL STD-105E, 21 CFR 177-2600
Chemotherapeutic Rated No
Applications Healthcare, Laboratory, Industrial
Color Orange
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5 mil
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model NPXO103
Quantity 1000/Cs.
Series NPX
Tensile Strength 14 MPa
Length (English) 10 in.
Length (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.