Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Powder Funnel with Flattened Side
GREENER_CHOICESDP

Catalog No. p-7180016 Shop All Kemtech Products
Change view
Click to view available options
Diameter (Metric)Top:
50 mm
75 mm
100 mm
Joint Number:
14/20
19/22
24/40
29/42
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top Joint Number
31-501-473 50 mm 14/20
31-501-474 50 mm 19/22
31-501-475 75 mm 24/40
31-501-476 75 mm 29/42
31-501-477 100 mm 24/40
31-501-478 100 mm 29/42
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31-501-473 Supplier Synthware™ Supplier No. F191450
Only null left
Add to Cart
Add to Cart

Funnels have a 60° side angle and a standard taper inner joint, One side is flattened to allow use with multi-neck flasks.

Specifications

Diameter (Metric)Top 50 mm
Material Borosilicate Glass
Color Clear
For Use With (Application) Organic Synthesis
Joint Number 14/20
Quantity 1 Ea.
Product Type Filling Funnel (Powders)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.