Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Power Brick for M211 Portable Bluetooth Label Printer

Catalog No. 19000745 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-000-745 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-000-745 Supplier Brady™ Supplier No. M211POWER

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Brady™ high-capacity Power Brick is designed to charge an M211 Label Printer, phone or tablet.

  • This high-capacity Power Brick is designed to charge an M211 Label Printer, phone or tablet.
  • Once fully charged, this 10,000mAh Power Brick can charge your M211 Label Printer up to 3 times.
  • LED digital display shows the percentage of power remaining.
  • Outputs include: USB-C, USB-A1/A2.
  • Compatible with all mobile devices.
  • 70-minute charge time.
  • 1,000+ charge cycles.

Specifications

Product Type Printer
Color Black
Display Type None
For Use With (Equipment) Brady Labels
Material Plastic
Length (English) 0.94 in.
Width (English) 2 in.
Height (English) 4.56 in.
Dimensions (L x W x H) 0.94 x 2 x 4.56 in.
Sterility Non-sterile
Includes (1) Power Brick
Power Supply Details Lithium-Ion Battery (Must Ship Ground)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.