Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Power Cord, IEC C19, 16A, China

Supplier:  Waters Corp 442000181

Encompass_Preferred

This power cord is designed for use in China. It features an IEC C19 connector and a 16A current rating. It is likely rated for 250V and has a length of 2.5m.

  • IEC C19 connector type
  • 16A current rating
  • Designed for use in China
  • Likely 250V rating
  • Likely 2.5m length

Catalog No. 50-239-1511


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.