Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Power Cord, IEC C19, 13A, 220V, Denmark

Catalog No. 502392261 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This power cord is designed for use with Waters products in Denmark, providing a reliable electrical connection. It features an IEC 60320 C19 connector, operates at 220V, and is rated for 13A.

  • Cord type: IEC 60320 C19
  • Amperage: 13A
  • Voltage: 220V
  • Country of use: Denmark
  • Connector end: DK 2-1a

Catalog No. 50-239-2261 Supplier Waters Corp Supplier No. 442000190
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This power cord is designed for use with Waters products in Denmark, providing a reliable electrical connection. It features an IEC 60320 C19 connector, operates at 220V, and is rated for 13A.

  • Cord type: IEC 60320 C19
  • Amperage: 13A
  • Voltage: 220V
  • Country of use: Denmark
  • Connector end: DK 2-1a

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.