Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco™ Power Pack, 100 to 260V (USA, Japan)

Catalog No. 04500321
Change view
Click to view available options
Dimensions (L x W x H):
60 x 100 x 80 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
04-500-321 60 x 100 x 80 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-321 Supplier Thermco™ Supplier No. ACCD10795
Add to Cart
Add to Cart

Requires

Accessory for P795

Thermco Products™ Power Pack, 100 to 260V is a 5 piece universal power set, including a USB cable

Specifications

Dimensions (L x W x H) 60 x 100 x 80 mm
Emissivity 100 to 260V
Height (Metric) 85 mm
Length (Metric) Overall 60 mm
Weight (Metric) 181 g
Description 5 piece universal power pack including USB cable
For Use With (Equipment) ACCD795P
Width (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.