Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Power Rail Mounting Brackets for mounting to Work Surface or Front Rail

Catalog No. TPRBSUS2
Change view
Click to view available options
Treston power rail brackets - work surface/front rail
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
TPRBSUS2 Treston power rail brackets - work surface/front rail
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. TPRBSUS2 Supplier Treston™ Supplier No. TPRBSUS2
Add to Cart
Add to Cart

Power rail mounting brackets for mounting to work surface or front rail, use with Treston power rails.

  • Mounting brackets for attaching Treston power rails to tables
  • Mounts to work surface or Concept/Cornerstone front rails
  • Ideal for situations where no uprights are available for mounting, or for placing power in front of a table frame

Specifications

Width (English) 2.375 in.
Width (Metric) 60 mm
Height (English) 2.375 in.
Height (Metric) 60 mm
Quantity 1 Ea.
Includes Attachment hardware
Depth (English) 0.1 in.
Depth (Metric) 3 mm
Description Power rail mounting brackets for mounting to work surface or front rail
For Use With (Equipment) Treston Workstations
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.