Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Power Supply Unit for Franck-Hertz Experiment 115V
SDPSCI_ED

Catalog No. S05810 Shop All 3B Scientific Products
Change view
Click to view available options
Product Type:
Franck Hertz Mercury Tube
Franck Hertz Neon Tube
Voltage:
80 V
115 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Voltage
S05810 Franck Hertz Neon Tube 80 V
S05808 Franck Hertz Mercury Tube 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S05810 Supplier 3B Scientific™ Supplier No. U8482230
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Power supply unit for operating mercury filled and neon filled Franck-Hertz tube

  • Provides all the voltage needed to power the tube
  • Includes a sensitive built-in DC amplifier for measuring collector current
  • Accelerating voltage can be either adjusted manually or derived from the supply unit as a continuously varying voltage
  • Additional measuring inputs are also available for the anode current and accelerating voltage

Specification:

  • Filament voltage: 4 to 12V, continuously adjustable
  • Control voltage: 9V/10mA
  • Accelerating voltage: 0 to 80V
  • Modes of operation: manually adjusted, continuously varied
  • Countervoltage: 1.2 to 10V, continuously adjustable
  • Output A for collector current I: I = UA ™ 7nA/V (0 to 12V)
  • Output B for accelerating voltage U: U = UB ™ 10
  • Outputs: 4mm safety sockets
  • Input: BNC socket

Order Info

Dimensions: ∽160 x 132 x 210mm3; Weight: ∽2.4kg

Specifications

Product Type Franck Hertz Neon Tube
For Use With (Application) Franck hertz experiment
Weight (English) 0.9 lb.
Weight (Metric) 0.45 kg
Electrical Requirements 115 V 50/60 Hz
Frequency 50/60 Hz
Voltage 80 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.