Learn More
SW™ Sustainability Solutions PowerChem™ PC-045-095GR Green 3.5 mil Neoprene Exam Gloves
Shop All SW Sustainability Solutions Products

Description
- Silicone-free for critical environments
- Exceeds 1.5 AQL laboratory standards
- SHA Dermatologically Approved
- Optimal thickness for durability and tactile sensitivity
- Latex-free pure neoprene
- Tear-resistant beaded cuff for easy donning
Specifications
Specifications
| Applications | Laboratory, Healthcare |
| Color | Green |
| Latex Free | Yes |
| Material | Neoprene |
| Product Type | Disposable Gloves |
| Size | Small |
| Thickness (English) | 3 mil |
| Thickness (Metric) | 0.08 mm |
| EN ISO 374-1 | Type C |
| Glove Cuff Style | Beaded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.