Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions PowerChem PC-115GR 7.5 mil Extended-Cuff Neoprene Exam Gloves
SDP

Catalog No. 17441076 Shop All SW Sustainability Solutions Products
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-441-076 Large
17-441-074 Small
17-441-075 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-441-076 Supplier SW Sustainability Solutions Supplier No. K071404

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This heavy-duty latex-free neoprene glove provides resistance to chemicals, punctures and abrasions with excellent grip, optimum tactility and an extended cuff for splash protection.

  • Pure neoprene prevents latex allergic reactions
  • Extended cuff for added protection
  • Textured surface delivers excellent grip
  • Ergonomic design for comfort
  • Optimal thickness for durability and tactile sensitivity
  • Powder-free to prevent contamination
  • Tested for use with chemotherapy drugs
  • SHA Dermatologically Approved
  • 1.5 AQL for wet and dry environments
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 0
Certifications/Compliance FDA 21 CFR 177.2600, ASTM D6977-19, ASTM F1671-13, ASTM F739-12
Certifications/Compliance (Europe) EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425
Applications Healthcare, Laboratory
Color Green
Exterior Finish Partially Textured
Finger Thickness (English) 7.5 mil
Finger Thickness (Metric) 0.19 mm
Latex Free Yes
Material Neoprene
Palm Thickness (English) 5.9 mil
Palm Thickness (Metric) 0.15 mm
Product Type Neoprene Gloves
Size Large
Thickness (English) 7.5 mil
Thickness (Metric) 0.19 mm
EN 421 No
EN ISO 374-1 Type C
Glove Cuff Style Beaded
Lining Unlined
Model PC-115 GR
Quantity 50 Pk., 500/Cs.
Length (English) 11.5 in.
Length (Metric) 29 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.