Learn More
SW™ Sustainability Solutions PowerChem™ PC-12WT1000 White 6.2 mil Sustainable Nitrile Cleanroom Gloves
Shop All SW Sustainability Solutions Products

Description
- EcoTek™ Sustainable Technology
- Vacuum-packed packaging reduces storage space, protects gloves from contamination, and helps minimize packaging waste
- Low Dermatitis Potential (LDP) minimizes the risk of Type I and Type IV allergies and enhances safety for users with sensitive skin
- Class 1000 (ISO 6) cleanroom gloves
- Extended-cuff for additional protection
- Optimal thickness for durability and tactile sensitivity
- Tear-resistant beaded cuff eases donning
- Finger-textured surface for wet and dry grip
Specifications
Specifications
| Certifications/Compliance | ISO 14644-9:2012 IEST-RP-CC005.4 ASTM D6319-19 ASTM D5151-19 ASTM D6978-05(2019) ASTM F1671-13 ASTM F739-12 |
| Certifications/Compliance (Europe) | EN ISO 21420:2020 EN 374:2016+A1:2018 EN 455-2000-2015 EN ISO 23464:2020 Reach EU 1907/2006 EU 2016/425 |
| Cleanroom Class | Class 1000 (ISO 6) |
| Accelerator Free | No |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 6.2 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Show More |
EcoTek gloves are tested in an independent laboratory for their Anaerobic Biodegradation potential Under Accelerated Landfill Conditions. Results show 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.