Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW™ Sustainability Solutions PowerChem™ PC-12WT1000 White 6.2 mil Sustainable Nitrile Cleanroom Gloves
SDP

Catalog No. 18999147 Shop All SW Sustainability Solutions Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-999-147 X-Large
18-999-144 Small
18-999-145 Medium
18-999-146 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-999-147 Supplier SW™ Sustainability Solutions Supplier No. N437105
Add to Cart
Add to Cart

High-performance nitrile cleanroom class 1000 (ISO 6) gloves deliver exceptional durability, chemical resistance, and particulate control for controlled environments.

  • EcoTek™ Sustainable Technology
  • Vacuum-packed packaging reduces storage space, protects gloves from contamination, and helps minimize packaging waste
  • Low Dermatitis Potential (LDP) minimizes the risk of Type I and Type IV allergies and enhances safety for users with sensitive skin
  • Class 1000 (ISO 6) cleanroom gloves
  • Extended-cuff for additional protection
  • Optimal thickness for durability and tactile sensitivity
  • Tear-resistant beaded cuff eases donning
  • Finger-textured surface for wet and dry grip
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 14644-9:2012 IEST-RP-CC005.4 ASTM D6319-19 ASTM D5151-19 ASTM D6978-05(2019) ASTM F1671-13 ASTM F739-12
Certifications/Compliance (Europe) EN ISO 21420:2020 EN 374:2016+A1:2018 EN 455-2000-2015 EN ISO 23464:2020 Reach EU 1907/2006 EU 2016/425
Cleanroom Class Class 1000 (ISO 6)
Accelerator Free No
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 6.2 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.0 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 5.0 mil
Thickness (Metric) 0.12 mm
Model N437105
Packaging Type Vacuum-sealed Bag
Length (English) 12.0 in.
Length (Metric) 290 mm
Show More Show Less

EcoTek gloves are tested in an independent laboratory for their Anaerobic Biodegradation potential Under Accelerated Landfill Conditions. Results show 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.