Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions PowerChem PC-95GR 6.2 mil Neoprene Exam Gloves
SDP

Catalog No. 17441070 Shop All SW Sustainability Solutions Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-441-070 Small
17-441-069 X-Small
17-441-071 Medium
17-441-072 Large
17-441-073 X-Large
17-018-352 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 17-441-070 Supplier SW Sustainability Solutions Supplier No. K001402
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Neoprene gloves provide resistance to chemicals, punctures, and abrasions with a secure grip for handling small parts and slippery objects.

  • Pure neoprene prevents latex allergic reactions
  • Textured surface delivers excellent grip
  • Ergonomic design for comfort
  • Optimal thickness for durability and tactile sensitivity
  • Powder-free to prevent contamination
  • Tear-resistant beaded cuff eases donning
  • Tested for use with chemotherapy drugs
  • SHA Dermatologically Approved
  • 1.5 AQL for wet and dry environments
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 0
Certifications/Compliance FDA 21 CFR 177.2600, ASTM D6977-19, ASTM F1671-13, ASTM F739-12
Certifications/Compliance (Europe) EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425
Chemotherapeutic Rated Yes
Chlorinated Yes
Applications Healthcare, Laboratory
Color Green
Exterior Finish Partially Textured
Finger Thickness (English) 6.2 mil
Finger Thickness (Metric) 0.16 mm
Latex Free Yes
Material Neoprene
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Product Type Disposable Gloves
Size Small
Thickness (English) 6.2 mil
Thickness (Metric) 0.16 mm
EN388 Standard No
EN 421 No
EN ISO 374-1 Type C
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Beaded
Grip Design Textured
Liner Material None
Lining Unlined
Model PC-95 GR
Quantity 100/Pk., 1000/Cs.
Length (English) 9.5 in.
Length (Metric) 24.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.