Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SW™ Sustainability Solutions PowerForm™ PF-95HO Hi-Viz 5.5 mil Nitrile Exam Gloves - 100 ct
Shop All SW Sustainability Solutions Products

Description
- EcoTek™ Sustainable Technology
- Hi-Viz Orange Color - Enhances visibility and safety compliance in food handling environments
- Silicone-Free - Eliminates risk of contamination in sensitive food and industrial processes
- Exceeds 1.5 AQL Standards - Provides consistent reliability and reduced risk of defects
- Comfortable Ergonomic Fit - Designed for all-day wear with excellent dexterity and tactile sensitivity
- Tear-resistant beaded cuff eases donning
- Finger textured surface for wet and dry grip
- Tear-resistant beaded cuff for easy donning
- SHA Dermatologically Approved
Specifications
Specifications
| Chemotherapeutic Rated | No |
| AQL | 1.5 |
| Disposable | Single-use |
| Finger Thickness (English) | 5.5 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 5.0 mil |
| Palm Thickness (Metric) | 0.13 mm |
| Powdered | Powder Free |
| Show More |
EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?